Beli thermometer digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  2. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  3. Non Brand Digital Pocket Thermometer
    Mulai

    Rp229.900

    Non Brand Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Accuracy: ±1°C (-20° to 120°C); ±2°C (-50° to -20°C/120° to 200°C); ±3°C (Otherwise)
    • Application: Food Production
    • Auto Power OFF: Yes
    • Backlit: No
    • Digit Height (inch): 0.25
    • Digital Display: Display with 4-Digit LCD - 1/4 in Digit Height
    • Display Height (inch): 0.3
    • Display Size H x W (inch): 0.3x0.75
    • Display Type: LCD
    • Display Width (inch): 0.75
    • Food Safe: Yes
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Resolution (°F/°C): 0.1/0.1
    • Scale Type: Digital
    • Temperature Range (°F/°C): -58 to 572/-50 to 300
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  4. KRISBOW Termometer Digital
    Mulai

    Rp1.199.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
    • Type Input: Dual
    • Temperature Range (°C): 20 - +1000
    • Temperature Range (°F): 4 - +1832
  5. TRACEABLE Critical Temperature Digital Thermometer
    Mulai

    Rp1.299.900

    TRACEABLE Critical Temperature Digital Thermometer
    Deskripsi:
    These digital thermometers use an external bottle, bullet, and immersion probe to take measurements. The bottle is then placed into a specific environment like a freezer or incubator, and temperature readings are shown on the digital display. These thermometers capture max./min. temperatures as well as the current temperature.
    atribut:
    • Brand: TRACEABLE
    • Calibration Type: Multi-Point Calibration
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: Yes
  6. ETI Digital Thermometer with Max Min Rec
    Mulai

    Rp1.399.900

    ETI Digital Thermometer with Max Min Rec
    Deskripsi:
    Waterproof thermometer with max/min and °C/°F functionsThis waterproof thermometer measures temperature over the range of -49.9 to 199.9 °C with a 0.1 °C resolution and features a max/min temperature recording function and at the back of the instrument a discreet °C/°F and reset button.The waterproof thermometer incorporates a Ø2.5 x 122 mm stainless steel penetration probe and incorporates the latest microprocessor technology. It is designed for reliability and ease of use in routine catering, food preparation and industrial applications.Each thermometer is supplied with a protective probe cover that incorporates a pocket clip and wall-mounting keyhole slot.
    atribut:
    • Resolution (°C/°F): 0.1
    • Accuracy (°C): ±0.5 (-9.9 to 99.9) Otherwise ±1.5
    • Accuracy: 3 Volt CR2032 Lithium Coin Cell
    • Sensor Type: Thermistor
    • Battery Life (hour): 5000
    • Case Material: ABS Plastic
    • Dimensions (mm): 15x26x200
    • Display (mm): 8 LCD
    • Measurement Scale: Celsius/Fahrenhet
    • Temperature Range (°C): -49.9 to 199.9
    • Water/Dust Resistance: IP66/67 Protection
  7. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  8. Thermco Digital Pocket Thermometer
    Mulai

    Rp569.900

    Thermco Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Application: General Purpose; Laboratory
    • Auto Power OFF: Yes
    • Backlit: No
    • Brand: THERMCO
    • Display Type: LCD
    • Folding Stem: No
    • Food Safe: No
    • Includes NIST-Traceable Certificate: Yes
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Reduced Tip: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: Yes
  9. Taffware Digital Food Termometer Kopi Makanan Dapur Alat Pengukur Suhu
    Mulai

    Rp13.900

    Taffware Digital Food Termometer Kopi Makanan Dapur Alat Pengukur Suhu
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Temperature Measurement Range (°C/°F): -616.8275862068965
    • Temperature Accuracy (°C/°F): -/+ 1
  10. AS ONE Waterproof Digital Thermometer
    Mulai

    Rp4.399.900

    AS ONE Waterproof Digital Thermometer
    atribut:
    • AS ONE Part Number: 2-7594-21
  11. ZOYI Infrared Thermometer
    Mulai

    Rp269.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  12. monotaro Digital Thermometer
    Mulai

    Rp2.399.900

    monotaro Digital Thermometer
    Deskripsi:
    A compact, lightweight size, convenient style for carrying mobile phones. Compatible with K thermocouple sensors with various miniature connectors (sensor optional). Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For various temperature measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Pricision: ± (0.1% rdg + 1 ° C) (- 60 to + 1372 ° C), ± (0.1% rdg + 2 ° C) (- 200 to - 60 ° C)
    • Sampling: 1 time / s
    • Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
    • Type of display Temperature: Digital
    • Installation Method: Handy type
    • Accessories: Instruction manual, strap, protective cover
    • Batteries: Two AAA (1.5 V) batteries
    • Sensor Type: K thermocouple with thermocouple miniature connector (2 ch)
    • Battery Life (continuous use): About 250 (when using alkaline dry batteries)
    • Measurement Range (°C): -200 to + 1372
    • Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
    • Resolution Capability (°C): 0.1 (-100 to +1372°C), 1 (-200 to -100°C)
    • Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
  13. TFA Digital Thermometer
    Mulai

    Rp829.900

    TFA Digital Thermometer
    Deskripsi:
    - As Window Thermometer for Outdoor temperature (-20…+50˚C), - As indoor thermometer universal use for measuring room temperature (0…+40˚C), - Max and Min Values with auto reset, - Weather Resistant, - Adhesive and battery LR44 1.5V.
  14. CHINO Digital handy thermometer
    Mulai

    Rp11.999.900

    CHINO Digital handy thermometer
    Deskripsi:
    Temperature display on a large screen Always displays measured values and calculated values in two stages Equipped with a backlight Compatible with various temperature sensors Equipped with a multi-range input correction function Saves measurement data in the main unit Long-term measurement is possible*Only products with a (traceability certificate included) in the product number will come with the relevant documents. *Only products with a (traceability certificate included) will be calibrated at the standard calibration point specified by the manufacturer and the documents will be included. *Please note that the probe sensor is sold separately.
    atribut:
    • Battery Life: Continuous measurement: 500 hours (when the backlight is off), automatic data recording: Approximately 1 year
    • Display Resolution: 1 ° C: -200 to 1370 ° C, 0.1 ° C: -99.9 to 199.9 ° C (manual setting, R thermocouple can be set only at 1 ° C)
    • Interface: Communication: USB
    • Measuring Range (°C): (Thermocouple) K: -200 to 1370, T: -200 to 400, R: 0 to 1760, (Resistance temperature detector) Pt100: -200 to 500
    • Number of Input Points: 2
    • Type of Input: Multi-range Thermocouple: K, T, R Resistance temperature detector: Pt100
  15. TRIPLETT Digital Pocket Thermometer
    Mulai

    Rp409.900

    TRIPLETT Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 31160000
    • Accuracy: 1; ±3.6/2
    • Application: Food Grade Stainless Steel; Measuring the Temperature of Air, Liquids and Semi-Solids
    • Auto Power OFF: No
    • Backlit: No
    • Body Style: Pen
    • Brand: TRIPLETT
    • Data Hold: Yes
    • Digit Height (inch): 0.5
    • Digital Display: 3 Digit LCD
    • Display Height (inch): 0.63
    • Display Position: Side
    • Display Size HxW (inch): 5/8x1
    • Display Type: LCD
    • Display Width (inch): 1
    • Folding Stem: No
    • Food Safe: No
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Measurement Accuracy (kPa): ±1.8
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): 58
    • NSF Rated: No
    • Number of Digits: 3
    • Quick Reading: No
    • Reduced Tip: Yes
    • Scale Type: Digital
    • Stem Length (inch): 3
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: No
  16. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
Daftar Harga thermometer digital Terbaru March 2026
TRUSCO Digital Thermometer & HygrometerRp439.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Non Brand Digital Pocket ThermometerRp229.900
SATO Digital ThermometerRp879.900
KRISBOW Termometer DigitalRp1.199.900
Custom Waterproof Digital ThermometerRp489.900
TRACEABLE Critical Temperature Digital ThermometerRp1.299.900
ETI Digital Thermometer with Max Min RecRp1.399.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
Thermco Digital Pocket ThermometerRp569.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)